5 in. 100W 1-Light Wall Sconce in Olde Black
Casa 5 in. 100W 1-Light Wall Sconce in Olde Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Artisanal details, a rich finish and artisanal elements add warm rustic style
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Striking black finish enhances design
- 15 year finish warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Casa
- Color Finish Category:
- Blacks
- Color Finish Name:
- Olde Black
- Depth:
- 4-3/10 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique Scavo
- Height:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in