Hinkley Lighting

Chloe 24-3/4 in. 60W 3-Light G9 Double Loop Halogen Vanity Fixture with Piastra Glass in Brushed Nickel

Part #H52403BN  |  Manufacturer Part #52403BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Striking and glamorous silhouette with luxe details and a rich finish makes a dramatic statement
  • Lifetime warranty on electrical wiring and components
  • Classic matte brushed nickel finish

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Halogen

Collection: Chloe

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Piastra

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: G9 Double Loop

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 3

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 12

Width: 24-3/4 in