Hinkley Lighting Claire 7-3/10 in. 100W 3-Light Wall Mount Medium E-26 Bath Light in Oil Rubbed Bronze

H53583OZ

Manufacturer Part #: 53583OZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Claire
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
7-3/10 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
24 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday