6 x 11-1/4 in. 100W 1-Light Medium E-26 Wall Sconce in Polished Nickel
Clancy 6 x 11-1/4 in. 100W 1-Light Medium E-26 Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime warranty on electrical wiring and components
- Ideal for vintage filament bulbs (not included)
- Gleaming luxe polished nickel finish
- Classic, elegant lines and timeless details enhance a traditional space
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Clancy
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in