6 x 11-3/10 in. 100W 1-Light Medium E-26 Wall Sconce in Aged Zinc
Clancy 6 x 11-3/10 in. 100W 1-Light Medium E-26 Wall Sconce in Aged Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rich gray tone
- Lifetime warranty on electrical wiring and components
- Ideal for vintage filament bulbs (not included)
- For complete warranty information visit https://www.hinkleylighting.com
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Clancy
- Color Finish Category:
- Greys
- Color Finish Name:
- Aged Zinc
- Depth:
- 6-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional, Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in