Hinkley Lighting

Colette 7-4/5 in. 100W 4-Light Wall Mount Medium E-26 Bath Light in Polished Chrome

Part #H58784CM  |  Manufacturer Part #58784CM

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic, elegant lines and timeless details enhance a traditional space
  • Fixture can be mounted either up or down
  • For complete warranty information visit https://www.hinkleylighting.com
  • Sparkling chrome with reflective finish
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Colette

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 7-1/2 in

Energy Star Compliant: No

Glass Type: White Etched

Height: 8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 100

Width: 33-3/10 in