100W 1-Light Wall Sconce in Heritage Brass
Collier 100W 1-Light Wall Sconce in Heritage Brass
Frequently Purchased Together
Product Details
- Ideal for vintage filament bulbs (not included)
- 15 year finish warranty
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- Classic gleaming light brass finish
- Lifetime warranty on electrical wiring and components
Specifications
- ADA Compliant:
- No
- Collection:
- Collier
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Depth:
- 5-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional, Mid-century Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in