60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Nickel

You last purchased this on
 
Hinkley

Collier 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Collier 60W 3-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Nickel

  • Fast #
  • Part #H3381AN
  • Item #7445193
  • Manufacturer Part #3381AN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Classic matte brushed nickel finish
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • For complete warranty information visit https://www.hinkleylighting.com
  • 15 year finish warranty
  • Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Collier
Color Finish Category:
Nickel Tones
Color Finish Name:
Antique Nickel
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched Opal
Height:
9-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Semi-flush Mount
Length:
16-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Steel
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
16-1/2 in