Hinkley Lighting

Congress 100W 1-Light Medium E-26 Base Semi-Flushmount Ceiling Fixture in Polished Chrome

Part #H3115CM  |  Manufacturer Part #3115CM

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Sparkling chrome with reflective finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Congress

Color Finish: Chrome

Color Finish Category: Chromes

ETL Listed: No

Energy Star Compliant: No

Height: 11-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 8 in