Hinkley Lighting

Congress 100W 1-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Oil Rubbed Bronze

Part #H3144OZ  |  Manufacturer Part #3144OZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime warranty on electrical wiring and components
  • Classic, elegant lines and timeless details enhance a traditional space
  • For complete warranty information visit https://www.hinkleylighting.com
  • 15 year finish warranty
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Congress

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 7 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 11 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Steel

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 8-4/5 in