100W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

You last purchased this on
 
Hinkley

Congress 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Congress 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #H50034OZ
  • Item #4778169
  • Manufacturer Part #50034OZ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • Crisp, minimal design with elegant details make a fresh, modern impact
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Congress
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
9-3/10 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
11-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Weight:
7 lb
Width:
29-1/2 in