11-1/2 in. 100W 3-Light Medium E-26 Base Bath Light in Polished Chrome
Congress 11-1/2 in. 100W 3-Light Medium E-26 Base Bath Light in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Ideal for vintage filament bulbs (not included)
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
Specifications
- ADA Compliant:
- No
- Collection:
- Congress
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Hand Blown Clear
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 29-1/2 in