Congress 19 x 11-1/4 in. 100W 2-Light Medium E-26 Vanity Fixture with Clear Seeded Glass in Antique Nickel

Part #H50122AN  |  Item #7445096  |  Manufacturer Part #50122AN

$ 329.17 EACH
(Pricing is for Antique Nickel)

Color/Finish:
Antique Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic matte brushed nickel finish
  • Fixture can be mounted either up or down
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • Crisp, minimal design with elegant details make a fresh, modern impact

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Congress

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 11-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: [Contemporary, Modern]

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Electric

Sconce Type: Vanity

UL Listed: No

Volts: 120V

Watts: 100

Width: 19 in