29-1/2 x 11-3/10 in. 300W 3-Light Medium E-26 Vanity Fixture with Clear Seeded Glass in Oil Rubbed Bronze
Congress 29-1/2 x 11-3/10 in. 300W 3-Light Medium E-26 Vanity Fixture with Clear Seeded Glass in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Lifetime warranty on electrical wiring and components
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Crisp, minimal design with elegant details make a fresh, modern impact
- Bold and robust dark bronze finish
- 15 year finish warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Congress
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 300 W
- Width:
- 29-1/2 in