29-1/2 x 11-3/10 in. 300W 3-Light Medium E-26 Vanity Fixture with Clear Seeded Glass in Polished Chrome
Congress 29-1/2 x 11-3/10 in. 300W 3-Light Medium E-26 Vanity Fixture with Clear Seeded Glass in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for vintage filament bulbs (not included)
- Fixture can be mounted either up or down
- Sparkling chrome with reflective finish
- Lifetime warranty on electrical wiring and components
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
Specifications
- ADA Compliant:
- No
- Collection:
- Congress
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 300 W
- Width:
- 29-1/2 in