Hinkley Lighting

Congress 8-4/5 in. 100W 1-Light Medium E-26 Wall Sconce in Oil Rubbed Bronze

Part #H3171OZ  |  Manufacturer Part #3171OZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for vintage filament bulbs (not included)
  • 15 year finish warranty
  • Classic, elegant lines and timeless details enhance a traditional space
  • Fixture can be mounted either up or down
  • Lifetime warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Congress

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Clear

Height: 13 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 100

Width: 8-3/4 in