0 items

Hinkley Lighting Constance 100W 3-Light Bath Light in Polished Chrome

H50013CM

Color Finish

(Pricing is for Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Constance
Color Finish
Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
7-1/4 in
Indoor Outdoor
Indoor
Lighting Direction
Up/Down Lighting
Material
Die Cast Aluminum
Number Of Lights
3
Volts
120V
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday