40W 1-Light LED Vanity Fixture in Heritage Brass

You last purchased this on
 
Hinkley

Facet 40W 1-Light LED Vanity Fixture in Heritage Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

Facet 40W 1-Light LED Vanity Fixture in Heritage Brass

  • Fast #
  • Part #H51153HB
  • Item #7884850
  • Manufacturer Part #51153HB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Heritage Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
Yes
Collection:
Facet
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Color Rendering Index:
95
Color Temperature:
3000
Depth:
4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Modern
Lumens:
3000
Material:
Steel
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
40 W
Width:
32 in