Hinkley Lighting Finley 1-Light Mini-Pendant

H3687

Manufacturer Part #: 3687BN

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Finley
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
8-4/5 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday