FOUR LIGHT VANITY
FOUR LIGHT VANITY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- LED components carry a 5-year limited warranty
- Meets California Energy Commission 2013 Title regulations
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Clear Etched
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional, Modern
- Material:
- Steel
- Type:
- H5654BNLED2
- Volts:
- 120V
- Watts:
- 28 W