Haley 60 W G9 3-Light Bracket in Brushed Nickel

Part #H5343BN  |  Item #4241724  |  Manufacturer Part #5343BN

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Haley

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/4 in

Glass Type: Cased Opal Etched

Height: 10-1/4 in

Light Bulb Base Type: G9 Double Loop

Lighting Direction: Up Lighting

Number Of Lights: 3

Volts: 120V

Watts: 180

Width: 20 in