1-Light Mini Pendant in Antique Nickel
Hampton 1-Light Mini Pendant in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Meets California Energy Commission 2016 Title regulations
- For complete warranty information visit https://www.hinkleylighting.com
- Classic matte brushed nickel finish
Specifications
- ADA Compliant:
- No
- Collection:
- Hampton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Dimmable:
- Yes
- Glass Type:
- Off White Linen Hardback
- Height:
- 22-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 900
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 9-1/4 in