48W 1-Light Integrated LED Semi-flush Mount Ceiling Fixture in Buckeye Bronze
Hampton 48W 1-Light Integrated LED Semi-flush Mount Ceiling Fixture in Buckeye Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- Bold and robust dark bronze finish
- For complete warranty information visit https://www.hinkleylighting.com
- LED components carry a 5-year limited warranty
- Meets California Energy Commission 2016 Title regulations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hampton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Buckeye Bronze
- Color Rendering Index:
- 96
- Color Temperature:
- 2700
- Diameter:
- 26 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White
- Height:
- 14-1/2 in
- Installation Type:
- Semi-flush Mount
- Length:
- 26 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Mid-century, Modern, Vintage, Transitional
- Lumens:
- 2850
- Lumens per Watt:
- 59.38
- Material:
- Metal
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 48 W
- Weight:
- 15 lb
- Width:
- 26 in