Hinkley Lighting

Hampton 75W 3-Light Medium E-26 Base Semi-Flushmount Ceiling Fixture in Buckeye Bronze

Part #H3201KZ  |  Manufacturer Part #3201KZ

Color/Finish:
Buckeye Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime warranty on electrical wiring and components
  • Comes equipped with a diffuser to minimize bulb exposure and soften the intensity of light emitted.
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • 15 year finish warranty
  • For complete warranty information visit https://www.hinkleylighting.com

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Hampton

Color Finish: Buckeye Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Off White Linen Hardback

Height: 12 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Material: Die Cast Aluminum

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 75

Width: 20 in