Hardy Island 20W 1-Light Halogen Bi-pin Island Flat Top Well Light in Matte Bronze

Part #H16701MZ  |  Item #4130437  |  Manufacturer Part #16701MZ

$ 89.00 EACH

Color/Finish:
Matte Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3 year warranty on electrical wiring and accessories.
  • LED conversion lamps available
  • For complete warranty information visit https://www.hinkleylighting.com
  • Comes with an easy installation, anti-corrosion PVC burial sleeve that can be installed into concrete
  • Photometrics are based off bulb photometrics.

Specifications

Bulb Type: Halogen

Collection: Hardy Island

Color Finish: Matte Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 3-3/4 in

Light Bulb Shape Code: MR16

Material: Cast Brass

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 12V

Watts: 20

Width: 3-3/4 in