Hinkley Lighting
Hardy Island 50W 1-Light LED Landscape Light in Matte Bronze
Part #H16805MZLED | Item #5164145 | Manufacturer Part #16805MZ-LED
Product Details
- LED integrated components carry a 10-year limited warranty
- For complete warranty information visit https://www.hinkleylighting.com
- Rich dark brass finish
- Lifetime warranty
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
ADA Compliant: No
Bulb Type: LED
Collection: Hardy Island
Color Finish: Matte Bronze
Color Finish Category: Bronze Tones
Dimmable: Yes
Energy Star Compliant: No
Height: 2 in
Indoor Outdoor: Outdoor
Lumens: 120
Material: Die Cast Aluminum
Number Of Lights: 1
UL Listed: No
Volts: 12V
Watts: 50
Width: 3-1/2 in