Hinkley Lighting

Kube 6 in. 1-Light 75W Wall Lantern in Bronze

Part #H1766BZ  |  Manufacturer Part #1766BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Warm rich light bronze tone
  • Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Kube

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 6-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 6 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 6 in