Hinkley Lighting Kyra 3-Light 100W Wall Mount Bath Light

H55023

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Kyra
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-3/10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-3/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Die Cast Aluminum
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday