3-Light 100W Wall Mount Bath Light in Polished Nickel
Kyra 3-Light 100W Wall Mount Bath Light in Polished Nickel
Frequently Purchased Together
Product Details
- Gleaming luxe polished nickel finish
- Fixture can be mounted either up or down
- For complete warranty information visit https://www.hinkleylighting.com
- C-US damp rated
- Clean, minimalistic design is anchored with a bold, yet simple aesthetic
- Lifetime warranty on electrical wiring and components
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
Specifications
- ADA Compliant:
- No
- Collection:
- Kyra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-3/10 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W