14W 2-Light Bath Light in Brushed Nickel
Latitude 14W 2-Light Bath Light in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- For complete warranty information visit https://www.hinkleylighting.com
- This fixture must be installed with shades facing up toward the ceiling.
- LED components carry a 5-year limited warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Latitude
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled Inside Etched
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Modern
- Lumens:
- 1200
- Material:
- Die Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 14 W
- Width:
- 18 in