37-1/2 x 5-1/2 in. 252W LCP-60 6-Light LED Vanity Fixture with Inside Etched Clear Panel Glass in Brushed Nickel
Latitude 37-1/2 x 5-1/2 in. 252W LCP-60 6-Light LED Vanity Fixture with Inside Etched Clear Panel Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bold lines and a clean, minimalist style creates a modern look
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
- Classic matte brushed nickel finish
- Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
- For complete warranty information visit https://www.hinkleylighting.com
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Latitude
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 97
- Color Temperature:
- 2700
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Inside Etched Clear Panel
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 3600
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 252 W
- Weight:
- 11.75 lb
- Width:
- 37-1/2 in