Hinkley Lighting

Latitude 5-3/4 in. 10W 4-Light Wall Mount Medium LED Bath Light in Brushed Nickel

Part #H5654BNLED  |  Manufacturer Part #5654BN-LED

Color/Finish:
Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Latitude

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2700

Dimmable: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 5-3/4 in

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Lighting Style: Modern

Lumens: 500

Material: Die Cast Aluminum

Number Of Lights: 4

UL Listed: No

Volts: 120V

Watts: 10

Width: 26 in