60W 4-Light Bath Vanity Fixture in Polished Chrome
Latitude 60W 4-Light Bath Vanity Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- This fixture must be installed with shades facing up toward the ceiling.
- For complete warranty information visit https://www.hinkleylighting.com
- Lifetime warranty on electrical wiring and components
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Latitude
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled, Inside Etched
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional, Modern
- Material:
- Die Cast Aluminum
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in