Hinkley Lighting Latitude 60W 6-Light G9 Base Wall Sconce in Polished Chrome

H5656CM

Manufacturer Part #: 5656CM

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • This fixture must be installed with shades facing up toward the ceiling.
  • Lifetime warranty on electrical wiring and components
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Halogen
Collection
Latitude
Depth
4 in
Dimmable
No
ETL Listed
No
Glass Type
Clear Beveled, Etched
Height
5-1/2 in
Installation Type
Wall Mount
Light Bulb Shape Code
G9
Lighting Direction
Up Lighting
Number Of Lights
6
UL Listed
No
Volts
120V
Watts
60
Width
37-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday