Hinkley Lighting

Latitude 84W 3-Light Integrated LED Vanity Fixture in Oil Rubbed Bronze

Part #H5654OZLED2  |  Manufacturer Part #5654OZ-LED2

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED components carry a 5-year limited warranty
  • Bold and robust dark bronze finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Fixture is ADA compliant and adheres to the standards and guidelines listed by the Americans with Disabilities Act.
  • Meets California Energy Commission 2013 Title regulations

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Indoor, Outdoor

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Latitude

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 3-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Inside Etched

Height: 5-1/2 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Lumens: 2400

Material: Steel

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 84

Weight: 8.5

Width: 26 in