0 items

Hinkley Lighting Luna LED Step Light

H15508

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Collection
Luna
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Height
3 in
Material
Alloy, Aluminum, Zinc
UL Listed
No
Volts
12V
Watts
4
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday