Luna 4W 1-Light Integrated LED Step Light in Matte Bronze

Part #H58504MZ  |  Item #5062041  |  Manufacturer Part #58504MZ

$ 90.29 EACH

Color/Finish:
Matte Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Integrated LED

Collection: Luna

Color Finish: Matte Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Depth: 1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 4-1/2 in

Lumens: 240

Material: Cast Brass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 4

Width: 3 in