Manhattan 15 in. 26W 1-Light Outdoor Wall Lantern in Oil Rubbed Bronze

Part #H2234OZGU24  |  Item #4519146  |  Manufacturer Part #2234OZ-GU24

$ 269.14 EACH

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 year finish warranty
  • Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
  • Bold and robust dark bronze finish
  • Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Meets California Energy Commission 2013 Title regulations

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Collection: Manhattan

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 10-1/4 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched Seeded

Height: 15 in

Light Bulb Base Type: GU24

Material: Aluminum

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 26

Width: 9-3/10 in