40W 3-Light LED Vanity Fixture in Brushed Nickel
Meridian 40W 3-Light LED Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED Lamps carry a 3-year limited warranty
- LED lamp included is JA8 2016 certified.
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
- Fixture can be mounted either up or down
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Meridian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 6-3/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Etched
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1275
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 21 in