Hinkley Lighting Meridian 60W 2-Light Bath Vanity Fixture

H5592

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Meridian
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/4 in
Dimmable
No
Energy Star Compliant
No
Glass Type
ThickFacetedClear InsideEtched
Height
6 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday