60W 3-Light Bath Vanity Fixture in Brushed Nickel
Meridian 60W 3-Light Bath Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- Classic matte brushed nickel finish
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- 15 year finish warranty
- Merging the best of traditional and modern elements, with a sophisticated and streamlined look
Specifications
- ADA Compliant:
- No
- Collection:
- Meridian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-1/4 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Thick Faceted, Clear, Etched
- Height:
- 6 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 21 in