Hinkley Lighting

Mirage 5 in. 60W 3-Light Bi-Pin Bath Light in Brushed Nickel

Part #H53353BN  |  Manufacturer Part #53353BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Mounting hardware is hidden on the backplate to ensure a clean silhouette.
  • Classic matte brushed nickel finish
  • For complete warranty information visit https://www.hinkleylighting.com

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Mirage

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 4-4/5 in

Dimmable: No

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 5 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: G9

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 60

Width: 24 in