Monticello 18W 1-Light Wedge Landscape Path Light in Copper Bronze

Part #H1540CB  |  Item #3823528  |  Manufacturer Part #1540CB

Color/Finish:
Copper Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED conversion lamps available
  • For complete warranty information visit https://www.hinkleylighting.com
  • A wiring kit and ground spike is supplied.
  • Versatile designs constructed of composite materials and coated with anti-fading finishes for maximum durability in harsh climates.
  • Bold and robust dark bronze finish

Specifications

ADA Compliant: No

Bulb Style: Miniature

Bulb Type: Halogen

Collection: Monticello

Color Finish: Copper Bronze

Color Finish Category: Bronze Tones

Dimmable: No

Energy Star Compliant: No

Height: 22 in

Indoor Outdoor: Outdoor

Light Bulb Base Type: Wedge

Light Bulb Shape Code: T5

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

UL Listed: Yes

Volts: 12V

Watts: 18

Width: 8 in