Hinkley Lighting

Morgan 300W 5-Light Candelabra E-12 Chandelier in Antique Nickel

Part #H4875AN  |  Manufacturer Part #4875AN

Color/Finish:
Antique Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Classic matte brushed nickel finish
  • Merging the best of traditional and modern elements, with a sophisticated and streamlined silhouette perfect for any space
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Morgan

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 25 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Die Cast Aluminum

Number Of Lights: 5

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 300

Width: 27 in