Hinkley Lighting

Noah 100W 3-Light Medium E-26 Vanity Fixture in Polished Chrome

Part #H5433CM  |  Item #7664709  |  Manufacturer Part #5433CM

$ 299.15 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Specifications

ADA Compliant: No

CSA Certified: Yes

Collection: Noah

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: [Coastal, Contemporary]

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 23 in