0 items

Hinkley Lighting Ocho 75 W 3-Light Halogen Bracket in Polished Chrome

H5423CM

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Ocho
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Material
Metal
Number Of Lights
3
Volts
120V
Watts
60
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday