Parker 32-4/5 in. 9-Light Medium E-26 Base Chandelier in Buckeye Bronze

Part #H4438KZ  |  Item #3823531  |  Manufacturer Part #4438KZ

$ 428.58 EACH

Color/Finish:
Buckeye Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Bold and robust dark bronze finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Parker

Color Finish: Buckeye Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Light Amber Etched Linen

Height: 32-3/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Die Cast Aluminum

Number Of Lights: 9

UL Listed: No

Volts: 120V

Watts: 75

Width: 32-3/10 in