Pinnacle 100W 2-Light Bath Vanity Fixture in Antique Nickel

Part #H5252AN  |  Item #3035635  |  Manufacturer Part #5252AN

$ 135.07 EACH

Color/Finish:
Antique Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic matte brushed nickel finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Pinnacle

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Energy Star Compliant: No

Glass Type: Clear Etched

Height: 7-3/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 14 in