Hinkley Lighting

Pinnacle 100W 5-Light Bath Vanity Fixture in Polished Chrome

Part #H5255CM  |  Manufacturer Part #5255CM

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sparkling chrome with reflective finish
  • Lifetime warranty on electrical wiring and components
  • Mounting bars are curved in shape.
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Pinnacle

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6-1/4 in

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Material: Die Cast Aluminum

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 37 in