Pinnacle 16-3/10 in. 60W 3-Light Medium E-26 Flush Mount Ceiling Fixture in Antique Nickel

Part #H5251AN  |  Item #3035096  |  Manufacturer Part #5251AN

$ 126.83 EACH

Color/Finish:
Antique Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic matte brushed nickel finish
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Pinnacle

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Diameter: 16-3/10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Material: Metal

Number Of Lights: 3

UL Listed: No

Volts: 120V

Watts: 60